Two Handle Widespread Bathroom Sink Faucet in Gloss Black Cross Handle
Sutton Two Handle Widespread Bathroom Sink Faucet in Gloss Black Cross Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Cross Handles
- Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
- 6-13/16" (17.3 cm) spout reach (wall-to-center)
- 1/2" NPT spout inlet fitting
- 1.2 gallons (4.5 liters) per minute maximum flow rate
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sutton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gloss Black
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 3-5/16
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 6-13/16
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 760724195696
- WaterSense Labeled:
- Yes