This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Gold - PVD

Newport Brass

Sutton Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Gold - PVD

  • Fast #
  • Part #N3-2451-24
  • Item #4071826
  • Manufacturer Part #3-2451-24
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Sutton Two Handle Wall Mount Widespread Bathroom Sink Faucet in Polished Gold - PVD

  • Fast #
  • Part #N3-2451-24
  • Item #4071826
  • Manufacturer Part #3-2451-24
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Intended for use with Newport Brass rough valve item 1-532T as specified (Required Accessory)
  • Rough valve incorporates a brass valve body assembly
  • Rough valve incorporates quarter-turn washerless ceramic disc valve cartridges
  • 6-13/16" (17.3 cm) spout reach (wall-to-center)
  • 1/2" NPT spout inlet fitting
  • 1.2 gallons (4.5 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Sutton
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
3-5/16 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
6-13/16 in
Spout Type:
Fixed
UPC:
709180247129
WaterSense Labeled:
Yes