This product requires certification to purchase.

1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Gold - PVD

Newport Brass

Taft 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Gold - PVD

  • Fast #
  • Part #N2940-5623-24
  • Item #7383841
  • Manufacturer Part #2940-5623-24
4.1 out of 5 Customer Rating
Brand image
Newport Brass

Taft 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Gold - PVD

  • Fast #
  • Part #N2940-5623-24
  • Item #7383841
  • Manufacturer Part #2940-5623-24
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Traditional lever handle design
  • Spout assembly with integral supply hoses
  • 6-3/4" (17.1 cm) spout height at outlet
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Faucet Connection:
UNS
Faucet Connection Size:
7/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
6-3/4
Spout Reach:
4-3/4
Spout Type:
Fixed
UL Listed:
No
UPC:
760724605386