This product requires certification to purchase.

13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Uncoated Polished Brass - Living

Newport Brass

Taft 13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2940-5721-03N
  • Item #7383633
  • Manufacturer Part #2940-5721-03N
4 out of 5 Customer Rating
Brand image
Newport Brass

Taft 13 oz. Deck Mount Push Down Soap or Lotion Dispenser in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2940-5721-03N
  • Item #7383633
  • Manufacturer Part #2940-5721-03N
4 out of 5 Customer Rating

X Points

Color Finish Name: Uncoated Polished Brass - Living Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • One piece cast spout design
  • Base with integral O-ring deck seal
  • Enhanced dispensing volume pump
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 1-3/4" (4.4 cm) spout height at outlet
  • 3-3/4" (9.5 cm) spout reach (c-c)
  • Complements Taft Series
  • Requires Certification
Dimensions & Measurements
Capacity
8 oz
Height
2-5/8 in
Length
10-7/8 in
Spout Height
1-3/4 in
Spout Reach
3-3/4 in
Characteristics & Features
Collection
Taft
Color Finish Category
Brass Tones
Color Finish Name
Uncoated Polished Brass - Living
Installation Type
Deck Mount
Material
Brass
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
ADA Compliant
No
UPC
709180008638