This product requires certification to purchase.

Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Newport Brass

Taft Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #N4-2944BP-15
  • Item #9835341
  • Manufacturer Part #4-2944BP-15
4 out of 5 Customer Rating
Brand image
Newport Brass

Taft Bathtub & Shower Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #N4-2944BP-15
  • Item #9835341
  • Manufacturer Part #4-2944BP-15
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Faceplate with ADA compliant lever handle
  • Intended for use with NEWPORT BRASS® rough valve item 1-684 as specified (required accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3-43/100 in
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
709180257746
Valve Trim Type:
Pressure Balancing