This product requires certification to purchase.

Cold Water Dispenser in Midnight Chrome

Newport Brass

Taft Cold Water Dispenser in Midnight Chrome

  • Fast #
  • Part #N2940-5623-30
  • Item #8692490
  • Manufacturer Part #2940-5623-30
5 out of 5 Customer Rating
Brand image
Newport Brass

Taft Cold Water Dispenser in Midnight Chrome

  • Fast #
  • Part #N2940-5623-30
  • Item #8692490
  • Manufacturer Part #2940-5623-30
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Chromes
Color Finish Name:
Midnight Chrome
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Height:
9-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Washerless Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/16
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-3/4
Spout Reach:
4-3/4
Spout Type:
Fixed
UPC:
709180179505