Disposal Air Switch in Polished Nickel
Taft Disposal Air Switch in Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction
- Soft-touch air activated
- 6 in supply air hose
- Complements Taft Series
Specifications
- AMP:
- 15
- Collection:
- Taft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Diameter:
- 1-22/25 in
- Height:
- 15/16 in
- Material:
- Brass
- Product Type:
- Air Switch
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Type:
- N2940-5811/15P
- UL Listed:
- Yes
- UPC:
- 709180141786
- Volts:
- 120V