Single Handle Bar Faucet in Polished Brass Uncoated - Living
Taft Single Handle Bar Faucet in Polished Brass Uncoated - Living
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Forged brass body construction
- Swivel spout assembly with side mounted handle
- Independent rotational and pivoting lever handle elements
- Spout assembly with integral supply hoses
- For single hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass Uncoated - Living
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-27/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-16/25 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Spout Height:
- 7-49/50 in
- Spout Reach:
- 7-13/100 in
- Spout Type:
- Swivel