Single Handle Floor Mount Tub Filler with Handshower in Uncoated Polished Brass - Living (Trim Only)
Taft Single Handle Floor Mount Tub Filler with Handshower in Uncoated Polished Brass - Living (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Euro-motion ceramic disc 40 mm valve cartridge
- 12 gpm spout maximum flow rate
- ADA compliant lever handle with pull-out diverter
- 3/4 in braided hot and cold supply lines (with 1/2 in adapters)
- Traditional hand shower design of brass construction
- Floor mounting bracket with integral base and escutcheon sold separately
- 1.8 gpm hand shower maximum flow rate
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 43-31/100
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 12.0 gpm
- Hand Shower Diameter:
- 2-22/25
- Hand Shower Flow Rate:
- 1.8
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 43-31/100
- Hose Length:
- 59
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this p
- Showerhead Function:
- Single
- Spout Height:
- 37-11/50
- Trim Only:
- No
- Tub Spout Reach:
- 8-73/100
- Type:
- N2940-4261/03N
- UPC:
- 709180287842
- WaterSense Labeled:
- Yes