Single Handle Pressure Balancing Valve Trim in Uncoated Polished Brass - Living
Taft Single Handle Pressure Balancing Valve Trim in Uncoated Polished Brass - Living
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- Faceplate with ADA compliant lever handle
- Intended for use with NEWPORT BRASS® rough valve item 1-684 as specified (required accessory)
- ADA compliant lever handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 3-43/100 in
- Diameter:
- 6-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 709180257678
- Valve Trim Type:
- Pressure Balancing