This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel - PVD

Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Polished Nickel - PVD

  • Fast #
  • Part #N2940-5103/15P
  • Item #10420598
  • Manufacturer Part #2940-5103/15P
5 out of 5 Customer Rating
Brand image
Newport Brass

Taft Single Handle Pull Down Kitchen Faucet in Polished Nickel - PVD

  • Fast #
  • Part #N2940-5103/15P
  • Item #10420598
  • Manufacturer Part #2940-5103/15P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Taft Kitchen collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
  • Covered under Newport Brass's limited lifetime warranty and limited lifetime commercial warranty
  • Faucet body constructed of brass
  • Coordinates with products from the Taft line
  • Single hole mounting type
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2.00 spray functions
  • Swivel spout allows for greater access to all areas of the sink
  • Includes cartridge
  • Mounting hardware included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - PVD
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-13/16 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-5/16 in
Spout Reach:
8-9/16 in
UPC:
709180141762