Single Handle Pull Out Kitchen Faucet in Antique Brass
Taft Single Handle Pull Out Kitchen Faucet in Antique Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Faucet Height:
- 16-4/5
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/4
- Spout Reach:
- 9-3/8
- UPC:
- 709180152881