Single Handle Pull Out Kitchen Faucet in Forever Brass - PVD
Taft Single Handle Pull Out Kitchen Faucet in Forever Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Euro-motion ceramic disc 25 mm valve cartridge
- Swivel spout assembly with deck-mounted ADA compliant lever handle
- Independent rotational and pivoting lever handle elements
- Two-function, push-button control spray engine with solid brass housing
- Magnetic docking system secures spray engine to spout
- Pivoting-ball spray engine inlet fitting for enhanced directional control
- 1.8 GPM (6.8 LPM) Max
- For two hole configurations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Faucet Connection:
- OD Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-4/5
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Euro-motion Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-17/20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 10-21/100
- Spout Reach:
- 9-37/100
- Spout Type:
- High Arc, Swivel
- UPC:
- 709180192399