This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Polished Brass Uncoated - Living

Newport Brass

Taft Two Handle Bridge Kitchen Faucet in Polished Brass Uncoated - Living

  • Fast #
  • Part #N2940-5463-03N
  • Item #10087777
  • Manufacturer Part #2940-5463-03N
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Taft Two Handle Bridge Kitchen Faucet in Polished Brass Uncoated - Living

  • Fast #
  • Part #N2940-5463-03N
  • Item #10087777
  • Manufacturer Part #2940-5463-03N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Taft collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
  • Faucet body constructed of brass
  • Coordinates with products from the Taft line
  • Widespread bridge-style design
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2 spray functions
  • Swivel spout allows for greater access to all areas of the sink
  • Double lever handles control the flow and temperature of water
  • Includes washerless cartridge
  • Mounting hardware included
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
16-13/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1-3/4 in
Spout Height
9-11/16 in
Spout Reach
8-9/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Taft
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass Uncoated - Living
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Washerless
Handle Material
Brass
Handle Type
Lever
Kitchen Faucet Type
Bridge
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Side Spray
No
Warranty & Product Information
ADA Compliant
No
ANSI
A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
Type
N2940-5463/03N
UPC
709180281796