This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Satin Bronze - PVD

Newport Brass

Taft Two Handle Bridge Pull Down Kitchen Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N2940-5463-10
  • Item #10087782
  • Manufacturer Part #2940-5463-10
3.8 out of 5 Customer Rating
Brand image
Newport Brass

Taft Two Handle Bridge Pull Down Kitchen Faucet in Satin Bronze - PVD

  • Fast #
  • Part #N2940-5463-10
  • Item #10087782
  • Manufacturer Part #2940-5463-10
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • The Taft collection juxtaposes the raw with the refined, the sleek and modern with the vintage and classic. Pared back to the essentials, Taft showcases the beautiful interplay between pure form and function while celebrating engineering and mechanical ingenuity.
  • Faucet body constructed of brass
  • Coordinates with products from the Taft line
  • Widespread bridge-style design
  • Deck mounted faucet installs directly to sink or countertop
  • Pull-down spray with 2 spray functions
  • Swivel spout allows for greater access to all areas of the sink
  • Double lever handles control the flow and temperature of water
  • Includes washerless cartridge
  • Mounting hardware included
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Taft
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze - PVD
Faucet Connection Size:
3/8 in
Faucet Height:
16-13/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
9-11/16
Spout Reach:
8-9/16
Type:
N2940-5463/10
UPC:
709180281840