Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural
Taft Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- ADA compliant lever handles
- Brass valve bodies valve Included
- Quarter-turn washerless ceramic disc valve cartridges
- Spout assembly with integral supply hoses
- Pop-up drain with tailpiece
- For 8" (20.3 cm) centers - maximum 20" (50.8 cm)
- 1.2 gpm (4.5 lpm) max
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Quarter Turn Washerless Ceramic Disc
- Collection:
- Taft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 20 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-14/25 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/25 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 6-1/100 in
- Spout Reach:
- 7-13/100 in
- Spout Type:
- High Arc
- UPC:
- 709180257067
- WaterSense Labeled:
- Yes