Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - PVD
Taft Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- ADA compliant
- Brass valve bodies, valve included
- Quarter-turn washerless ceramic disc valve cartridges
- Spout assembly with integral supply hoses
- Pop-up drain with tailpiece
- For 8 in centers - maximum 20 in
- 1.2 gpm maximum flow rate
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Taft
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel PVD
- Deck Plate Included:
- No
- Depth:
- 7-13/20 in
- Drain Included:
- Yes
- Faucet Center Size:
- 20 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-71/100 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-71/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-13/20 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-23/100 in
- Spout Reach:
- 6-1/100 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 709180287767
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes