Two Handle Widespread Bathroom Sink Faucet in Satin Brass - PVD
Taft Two Handle Widespread Bathroom Sink Faucet in Satin Brass - PVD
Product Details
Product Details
- Solid brass construction
- Brass valve bodies
- Quarter-turn washer less ceramic disc valve cartridges
- Spout assembly with integral supply hoses
- Push Pop-Up drain with tail piece
- 6.01 in (15.3 cm) spout reach (c-c)
- For 8 in (20.3 cm) centers - Maximum 20” (50.8 cm)
- ADA compliant
- 1.2 gpm (4.5 lpm) Max
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Taft
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-14/25
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/25
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/100
- Spout Reach:
- 7-13/100
- Trim Only:
- No
- UPC:
- 709180257005
- WaterSense Labeled:
- Yes