Tank Lever F Toto Oil Rubbed Bronze
Tank Lever F Toto Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Ten year warranty on Satin Nickel finish to original purchaser
Specifications
- Brand Model Compatibility:
- Toto Toilet Tank
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388222887