Tank Lever Faucet Handle in Aged Brass
Tank Lever Faucet Handle in Aged Brass
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in WI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WI
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Lever Handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Handle Type:
- Lever
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 760724551409
- Width:
- 7-3/16