9 in. NPT Solid Brass Tub Spout in English Bronze
Tolmin 9 in. NPT Solid Brass Tub Spout in English Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- 1/2 in NPT inlet fitting
- Complements Tomlin product series
- 9.94 in (25.2 cm) spout length
Specifications
- ADA Compliant:
- No
- Collection:
- Tolmin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 1-49/50
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-47/50
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Reach:
- 9-1/2
- UL Listed:
- No
- UPC:
- 709180261941
- WaterSense Labeled:
- No