This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

Newport Brass

Tolmin Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N3-3334TR-15
  • Item #9835382
  • Manufacturer Part #3-3334TR-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Tolmin Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N3-3334TR-15
  • Item #9835382
  • Manufacturer Part #3-3334TR-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Temperature adjust handle for thermostatic valve
  • Intended for use with NEWPORT BRASS® rough 3/4 in valve item 1-540 as specified (required accessory)
  • ADA compliant lever handle assembly options for control valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Tolmin
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3-83/100 in
Diameter:
6 in
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Trim Only:
Yes
UPC:
709180264249
Valve Trim Type:
Thermostatic