Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural
Tolmin Two Handle Widespread Bathroom Sink Faucet in Polished Nickel - Natural
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction
- Brass valve bodies
- Quarter-turn washer less ceramic disc valve cartridges
- Spout assembly with integral supply hoses
- Push Pop-Up drain with tail piece
- 1.74 in. (4.4 cm) spout height at outlet
- 6.01 in. (15.3 cm) spout reach (c-c)
- For 8 in (20.3 cm) centers - Maximum 20” (50.8 cm)
- ADA Compliant
- 1.2 gpm (4.5 lpm) Max
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Tolmin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-21/100
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to nickel, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Height:
- 1-37/50
- Spout Reach:
- 6-1/100
- Trim Only:
- No
- UPC:
- 709180260029
- WaterSense Labeled:
- Yes