Wall Mount Bathroom Sink Faucet in Uncoated Polished Brass - Living
Tolmin Wall Mount Bathroom Sink Faucet in Uncoated Polished Brass - Living
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- ADA compliant lever handles
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter turn washerless ceramic disc valve
- Intended for use with NEWPORT BRASS® rough valve item 1-532U as specified (required accessory)
- 1/2 in NPT spout inlet fitting
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372, ANSI A117.1
- ASME:
- ASME ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tolmin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 4-63/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 9-47/50 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 709180260845
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes