Widespread Bathroom Sink Faucet in Satin Brass - PVD
Tolmin Widespread Bathroom Sink Faucet in Satin Brass - PVD
Product Details
Product Details
- Taking a cue from industrial design, the stylized elements of the Tomlin collection open up a range of possibilities. Perfectly aligned with urban contemporary interiors, this set adds a strong, distinctive detail to your design.
- Covered under Newport Brass' limited 10 year functionality warranty; warranties may differ per finish – please review "Warranty" documentation for details
- Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Tolmin line
- Widespread mounting type - 3 hole faucet with 8" to 20" centers
- Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
- Dual cross handles control the flow and temperature of water
- Faucet includes washerless ceramic disc valve cartridges
- Drain assembly included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Washerless
- Collection:
- Tolmin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 1-37/50
- Spout Reach:
- 6-1/100
- Spout Type:
- Fixed
- Trim Only:
- No
- Type:
- N3330/04
- UPC:
- 709180203828
- WaterSense Labeled:
- Yes