This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living

Newport Brass

Tolmin Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N3330-03N
  • Item #9835186
  • Manufacturer Part #3330-03N
4.7 out of 5 Customer Rating
Brand image
Newport Brass

Tolmin Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N3330-03N
  • Item #9835186
  • Manufacturer Part #3330-03N
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Taking a cue from industrial design, the stylized elements of the Tomlin collection open up a range of possibilities. Perfectly aligned with urban contemporary interiors, this set adds a strong, distinctive detail to your design.
  • Covered under Newport Brass' limited 10 year functionality warranty; warranties may differ per finish – please review "Warranty" documentation for details
  • Faucet body constructed of brass
  • Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
  • Coordinates with products from the Tolmin line
  • Widespread mounting type - 3 hole faucet with 8" to 20" centers
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual cross handles control the flow and temperature of water
  • Faucet includes washerless ceramic disc valve cartridges
  • Drain assembly included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Tolmin
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Spout Height:
1-37/50
Spout Reach:
6-1/100
Spout Type:
Fixed
Trim Only:
No
Type:
N3330/03N
UPC:
709180259962
WaterSense Labeled:
Yes