TOWEL RING - OPEN
TOWEL RING - OPEN
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid brass construction
- Single post, horizontal pivot design with hanging, open ring
- Complements Alveston, Astor, Bevelle, Chesterfield, Fairfield and Seaport product series
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-9/16
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Depth:
- 2-21/50
- Hardware Included:
- Yes
- Height:
- 8-3/16
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-21/50
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Ring Type:
- Open
- Shape:
- Round
- Type:
- N890-1400/10
- UPC:
- 709180154670
- Width:
- 7-1/5