Brass Supply Elbow in Satin Nickel - PVD
Traditional Brass Supply Elbow in Satin Nickel - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Traditional Style
Documents
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Diameter - Inside 1:
- 1
- Diameter - Outside:
- 7/8 in
- Faucet Part Type:
- Elbow
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Length:
- 1-13/16
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724413851