This product requires certification to purchase.

Multi Full,Massage and Intense Turbo Showerhead in Polished Gold - PVD

Newport Brass

Traditional Multi Full,Massage and Intense Turbo Showerhead in Polished Gold - PVD

  • Fast #
  • Part #N2144-24
  • Item #3870240
  • Manufacturer Part #2144-24
3.1 out of 5 Customer Rating
Brand image
Newport Brass

Traditional Multi Full,Massage and Intense Turbo Showerhead in Polished Gold - PVD

  • Fast #
  • Part #N2144-24
  • Item #3870240
  • Manufacturer Part #2144-24
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Multi-function engine with 5 spray mode
  • 5-Spray modes: Full, Massage, Intense Turbo Spray & 2 Combinations
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 6-3/16" (15.7 cm) showerhead diameter
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Depth:
3-13/16
Diameter:
6-3/16
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Full, Massage, Intense Turbo
UPC:
760724285373
WaterSense Labeled:
Yes