Multi Function Full and Massage Showerhead in Oil Rubbed Bronze - Hand Relieved
Traditional® Multi Function Full and Massage Showerhead in Oil Rubbed Bronze - Hand Relieved
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Traditional Style
- Multi-function engine with 5 spray mode
- 5-Spray modes: Full, Massage, Intense Turbo Spray & 2 Combinations
- Rubber nozzles facilitate easy cleaning
- 1/2" NPSM inlet pivot ball fitting
- 6-3/16" (15.7 cm) showerhead diameter
- 2.0 gallons (7.6 liters) per minute maximum flow rate
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze - Hand Relieved
- Diameter:
- 6-3/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 760724285625
- WaterSense Labeled:
- Yes