This product requires certification to purchase.

Multi Function Showerhead in Satin Brass - PVD

Newport Brass

Traditional® Multi Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N2144-04
  • Item #3929867
  • Manufacturer Part #2144-04
5 out of 5 Customer Rating
Brand image
Newport Brass

Traditional® Multi Function Showerhead in Satin Brass - PVD

  • Fast #
  • Part #N2144-04
  • Item #3929867
  • Manufacturer Part #2144-04
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass - PVD Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Multi-function engine with 5 spray mode
  • 5-Spray modes: Full, Massage, Intense Turbo Spray & 2 Combinations
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 6-3/16" (15.7 cm) showerhead diameter
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional®
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass - PVD
Diameter:
6-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
UPC:
760724320302
WaterSense Labeled:
Yes