Multi Function Showerhead in Satin Brass - PVD
Traditional® Multi Function Showerhead in Satin Brass - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in more than 20 decorative finishes
- Solid Brass Construction
- Traditional styling
- Multi-function engine with 3 spray modes
- Rubber nozzles facilitate easy cleaning
- 1/2" NPT inlet pivot ball fitting
- 4.30" (10.9 cm) showerhead diameter
- 1.8 GPM (6.8 LPM) Max
- 3-Spray modes: Spray, Rain & Massage
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass - PVD
- Depth:
- 3-63/100
- Diameter:
- 4-3/10
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 4-3/10
- IAPMO Listed:
- Yes
- Length:
- 4-3/10
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage
- UPC:
- 760724462743
- WaterSense Labeled:
- Yes
- Width:
- 3-63/100