Multi Stream,Luxnetic Wave and Pause Showerhead in Antique Nickel
Traditional Multi Stream,Luxnetic Wave and Pause Showerhead in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Luxnetic™ showerheads create a luxuriousshower experience by controlling the speed,movement, and size of water droplets
- Luxnetic™ technology delivers water in anoscillating stream, creating greater coverageand the feeling of more water than a standardshowerhead flowing at the same rate
- Multi-function engine with 3 spray modes: Stream, Luxnetic™ Wave, and Pause
- Traditional styling
- Rubber nozzles facilitate easy cleaning
- 1/2" NPT inlet pivot ball fitting
- 8.4" (21.5 cm) showerhead diameter
- 1.8 gallons (6.7 liters) per minute maximum flow rate
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 2-9/16
- Diameter:
- 8-7/16
- Faucet Material:
- Brass
- Height:
- 3-3/8
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Stream, Luxnetic Wave, Pause
- UPC:
- 709180130148
- WaterSense Labeled:
- Yes
- Width:
- 8-7/16