This product requires certification to purchase.

Single Function Hand Shower in English Bronze

Newport Brass

Traditional Single Function Hand Shower in English Bronze

  • Fast #
  • Part #N281A-07
  • Item #1952998
  • Manufacturer Part #281A-07
5 out of 5 Customer Rating
Brand image
Newport Brass

Traditional Single Function Hand Shower in English Bronze

  • Fast #
  • Part #N281A-07
  • Item #1952998
  • Manufacturer Part #281A-07
5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Traditional Style
  • Single Function Spray
  • Finished spray surface
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 2" (5.1 cm) showerhead diameter
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
2
Hand Shower Flow Rate:
1.8
Hose Included:
Yes
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function:
Single
Spray Type:
Full
UPC:
091388830082
WaterSense Labeled:
Yes