Single Function Rain Showerhead in Satin Nickel - PVD
This product has been replaced by
Manufacturer Part #2161-15S
Traditional® Single Function Rain Showerhead in Satin Nickel - PVD
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- 8-1/16" (20.5 cm) showerhead diameter
- CEILING MOUNT ONLY
- Traditional Style
- Simulated rainfall shower pattern; 76 nozzles
- Classic rain-can functionality
- 1/2" NPSM inlet fitting
- 2.0 gallons (7.6 liters) per minute maximum flow rate
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel - PVD
- Diameter:
- 8-1/16
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 091388003554
- WaterSense Labeled:
- Yes