This product requires certification to purchase.

Single Wide and Rainfall Showerhead in Flat Black

This product has been replaced by

No image available
Newport Brass *CVR* CCY RNFL SHWRHD
Manufacturer Part #2161-56
Newport Brass

Traditional Single Wide and Rainfall Showerhead in Flat Black

  • Fast #
  • Part #N2091/56
  • Item #1954501
  • Manufacturer Part #2091/56
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Newport Brass *CVR* CCY RNFL SHWRHD
Manufacturer Part #2161-56
Newport Brass

Traditional Single Wide and Rainfall Showerhead in Flat Black

  • Fast #
  • Part #N2091/56
  • Item #1954501
  • Manufacturer Part #2091/56
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 8-1/16" (20.5 cm) showerhead diameter
  • CEILING MOUNT ONLY
  • Traditional Style
  • Simulated rainfall shower pattern; 76 nozzles
  • Classic rain-can functionality
  • 1/2" NPSM inlet fitting
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification
  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Depth:
4
Diameter:
8-1/16
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
IAPMO Listed:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Single
Spray Type:
Wide, Rainfall
UPC:
091388003646
WaterSense Labeled:
Yes
Width:
8-1/16