Single Wide and Rain Showerhead in Stainless Steel - PVD
Transitional Single Wide and Rain Showerhead in Stainless Steel - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- CEILING MOUNT ONLY
- Traditional Style
- 74 brass spray jets
- Brass nozzles for aesthetic appeal
- 1/2" NPT inlet pivot ball fitting (3/4" NPSM without pivot ball fitting)
- 9-1/8" (23.2 cm) showerhead diameter
- 1.8 gallons (6.7 liters) per minute maximum flow rate
-
Green
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Transitional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Depth:
- 2-3/8
- Diameter:
- 9-1/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Height:
- 6-1/16
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Single
- Spray Type:
- Wide, Rain
- UPC:
- 091388004322
- WaterSense Labeled:
- Yes