Trip Lever in Antique Nickel
Trip Lever in Antique Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Front Mount
- Maybe used with Devonshire Toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Newport Brass Devonshire Toilets
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Handle Type:
- Lever
- Installation Type:
- Front Mount
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388436406
- WaterSense Labeled:
- No