Trip Lever in Oil Rubbed Bronze
Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Handles sold separately
- Rotates into a front, side or angled position, making it compatible with virtually all toilets.
- Works with insulated tanks (5/8" maximum)
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 6-69/100 in
- Diameter:
- 1-1/4 in
- Handle Type:
- Less Handles
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388700088
- Width:
- 4-3/10 in