This product requires certification to purchase.

Trip Lever in Polished Gold - PVD

Newport Brass

Trip Lever in Polished Gold - PVD

  • Fast #
  • Part #N6-505/24
  • Item #3872999
  • Manufacturer Part #6-505/24
5 out of 5 Customer Rating
Brand image
Newport Brass

Trip Lever in Polished Gold - PVD

  • Fast #
  • Part #N6-505/24
  • Item #3872999
  • Manufacturer Part #6-505/24
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Handles sold separately
  • Rotates into a front, side or angled position, making it compatible with virtually all toilets.
  • Works with insulated tanks (5/8" maximum)
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Handle Type:
Trip Lever
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
091388979743
WaterSense Labeled:
No