Trip Lever in Satin Gold - PVD
Trip Lever in Satin Gold - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Front Mount
- Maybe used with Devonshire Toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold - PVD
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UL Listed:
- No
- UPC:
- 091388436550
- WaterSense Labeled:
- No