Trip Lever in White
Trip Lever in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Available in 27 unique finishes
- Solid brass construction
- Handles sold separately
- Rotates into a front, side or angled position, making it compatible with virtually all toilets
- Works with insulated tanks (5/8" maximum)
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 091388979804
- Width:
- 1-1/4