This product requires certification to purchase.

Tub Spout in Polished Nickel - Natural

Newport Brass

Tub Spout in Polished Nickel - Natural

  • Fast #
  • Part #N2-144-15
  • Item #1490384
  • Manufacturer Part #2-144-15
5 out of 5 Customer Rating
Brand image
Newport Brass

Tub Spout in Polished Nickel - Natural

  • Fast #
  • Part #N2-144-15
  • Item #1490384
  • Manufacturer Part #2-144-15
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel - Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Ten-year warranty on finish to original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
7-14/25 in
Diameter:
2-4/5 in
Faucet Part Type:
Tub Spout
Fits Brand:
Newport Brass
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
760724008439
WaterSense Labeled:
No
Width:
4 in