Two Handle Bathroom Sink Faucet in Uncoated Polished Brass - Living
Two Handle Bathroom Sink Faucet in Uncoated Polished Brass - Living
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Intended for use with Newport Brass rough valve item 1-532 as specified (Required Accessory)
- Rough valve incorporates a brass valve body assembly
- Rough valve incorporates quarter-turn washerless ceramic disc valve
- 7-1/4" (18.4 cm) spout reach (wall-to-center)
- 1/2" NPT spout inlet fitting
- 1.2 gallons (4.5 liters) per minute maximum flow rate
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- N3-9301L/03N
- UPC:
- 760724075967
- WaterSense Labeled:
- Yes