Two Handle Bridge Bathroom Sink Faucet in Satin Bronze - PVD
Two Handle Bridge Bathroom Sink Faucet in Satin Bronze - PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- ADA Compliant Lever Handles
- Bridge-style brass valve bodies
- Quarter-turn washerless ceramic disc valve cartridges
- Swivel Spout Assembly
- Pop-up knob assembly with drain and tail piece
- 6-3/8" (16.2 cm) spout height at outlet
- 7-3/16" (18.3 cm) spout reach (c-c)
- For 8" (20.3 cm) centers - Maximum 9-3/4" (24.9 cm)
-
Lead Law Compliant
-
Green
Specifications
- Bathroom Faucet Type:
- Bridge
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze - PVD
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Type:
- N1030B/10
- UPC:
- 760724737537
- WaterSense Labeled:
- Yes