Two Handle Widespread Bathroom Sink Faucet in Forever Brass PVD
Two Handle Widespread Bathroom Sink Faucet in Forever Brass PVD
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass PVD
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 709180228050
- WaterSense Labeled:
- Yes