This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Gold PVD

Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Polished Gold PVD

  • Fast #
  • Part #N3230-24
  • Item #9566830
  • Manufacturer Part #3230-24
4.4 out of 5 Customer Rating
Brand image
Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Polished Gold PVD

  • Fast #
  • Part #N3230-24
  • Item #9566830
  • Manufacturer Part #3230-24
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold - PVD
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Type:
N3230/24
UPC:
709180228173
WaterSense Labeled:
Yes