Two Handle Widespread Bathroom Sink Faucet in Satin Gold PVD
Two Handle Widespread Bathroom Sink Faucet in Satin Gold PVD
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold PVD
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Type:
- N2940C/24S
- UPC:
- 709180257111
- WaterSense Labeled:
- Yes