This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living

This product has been replaced by

CCY LF 1.2 W/SPRD LAV *BEASL AGBR
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Aged Brass
Manufacturer Part #559359
Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2940C/03N
  • Item #9834828
  • Manufacturer Part #2940C/03N
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LF 1.2 W/SPRD LAV *BEASL AGBR
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Aged Brass
Manufacturer Part #559359
Newport Brass

Two Handle Widespread Bathroom Sink Faucet in Uncoated Polished Brass - Living

  • Fast #
  • Part #N2940C/03N
  • Item #9834828
  • Manufacturer Part #2940C/03N
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Uncoated Polished Brass - Living
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
709180256992
WaterSense Labeled:
Yes