1/2 in. NPT Thermostatic Valve
This product has been replaced by
Manufacturer Part #1-500U
Universal 1/2 in. NPT Thermostatic Valve
Product Details
Product Details
- No Finish
- Solid brass construction
- 1/2” NPT female thread (inlet and outlet) valve body
- Mounting tabs located on rough-in for secure installation option
- 12.5 gpm (gallons per minute) flow rate (@ 40 psi)
- High torque quarter-turn washerless ceramic valve cartridges
- Requires Newport Brass Wall Mount Tub Trim (many options available, sold-separately)
Specifications
- ADA Compliant:
- No
- Collection:
- Universal
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 12.5 gpm
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 760724445272
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No